Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG DH312 HOUSING LIP-SEAL 0382809730000
FAG DH312 HOUSING LIP-SEAL 0382809730000
Sealing ring
References
fag:
DH312
rubix:
229A4285
manufacturer :
0382809730000
ean:
4026677152527
Technical specifications
Type
Double Lip seal
See all Specifications
Product details
Technical specifications
Product details : FAG DH312 HOUSING LIP-SEAL 0382809730000
Sealing ring
Technical specifications
Attributes
Logistic Weight
49
g
Type
Double Lip seal
Inner diameter
69
mm
Outer diameter
110.5
mm
Width
11
mm
Series
DH3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.01
excl. VAT
/
Each
£
27.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF HYDRAULIC NUT SEAL HMV 52/233983
SNR SC218DS PLUMMER BLOCK ACCESSORIES
SNR SC512SV PLUMMER BLOCK ACCESSORIES
FAG ETS211-311 LABYRINTH SEALING RING
FAG DH506 HOUSING LIP-SEAL 0383900860000
SKF V RING HSNG SEAL X2 TSN 220 A
SKF HOUSING END COVER ASNH 532
FAG HYDNUT130.SEAL HYD NUT SEAL 388579360000
SKF V RING HSNG SEAL X2 TSN 616 A
SKF TXL 508 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF G2/OPEN ECB504-20M FOODLINE END CAP OPEN 20MM
FAG HOUSING SEAL TSV508
INA G37X47X4-C SEAL RINGSINGLE LIP MADE OF NBR RUBBER
SKF SEALING WASHER Z 304
SNR SC216DS PLUMMER BLOCK ACCESSORIES