Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA NEEDLE BEARING SEAL G40X52X5
INA NEEDLE BEARING SEAL G40X52X5
Radial rotary shaft seal
References
ina:
G40X52X5
rubix:
129A7637
manufacturer :
0096349080000
Technical specifications
Type
Seal ring
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING SEAL G40X52X5
The sealing rings are used as contact sealing elements for sealing the bearing point in the adjacent construction
Technical specifications
Attributes
Logistic Weight
4,8
g
Type
Seal ring
Inner diameter
40
mm
Outer diameter
52
mm
Width
5
mm
Series
G
Material
NBR-Elastomer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.66
excl. VAT
/
Each
£
13.99
incl. VAT
Sold out
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SKF ECB506END CAP FOR BLUE RANGE FOODLINE HOUSED UNIT
RHP SELF-LUBE PROTECTOR 20P
MECALINE 853563 BIG BLACK SEAL EXTERIOR FLANGE DIAMETER MM 34
FAG EDH230 SEALING RING
SKF HOUSED BEARING SEAL TSN 612 A
FAG TSV516 LABRYNTH SEAL+O RING 383852440000
FAG HOUSING LIP-SEAL DH513
NSK V516-KIT+J V516-KIT+FS HOUSING SEAL
SNR SC609DS PLUMMER BLOCK ACCESSORIES
FAG EDH507-305 SEALING RING
COOPER SR308 SYNTHETIC RUBBER SEAL
SNR SC522LA PLUMMER BLOCK ACCESSORIES
TIMKEN TSNG522 DOUBLE LIP SEAL
SKF G2/OPEN-ECB506-30M FOODLINE END CAP OPEN 30MM
SKF TXL 228 LIP SEAL WITH INTERNAL GAP-TYPE SEAL