INA G15X21X3-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
See technical informationSee documentsReferences
INA:G15X21X3-C
Rubix:274A7506
Manufacturer :0853947500000
EAN:4054364924904

Documents
Product details : INA G15X21X3-C RADIAL ROTARY SHAFT SEAL
NBR Elastomer, Single Lip.
Technical specifications
Attributes
| Logistic Weight | 0,99 g |
|---|---|
| Type | sealing ring |
| Outer diameter | 21 mm |
| Width | 3 mm |
| Series | g |
| Material | nbr elastomer |
Show UNSPSC/ECL@SS
£ 2.24 excl. VAT
/ Each
£ 2.68 incl. VAT
- In stock: Next day delivery
