Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA SD30X37X4-A DOUBLE LIP SEALING RING SD
INA SD30X37X4-A DOUBLE LIP SEALING RING SD
Radial rotary shaft seal
References
ina:
SD30X37X4-A
rubix:
274A8380
manufacturer :
0007773820000
ean:
4012802437249
Technical specifications
Type
Sealing Ring
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA SD30X37X4-A DOUBLE LIP SEALING RING SD
Radial shaft sealing ring
Technical specifications
Attributes
Logistic Weight
1,3
g
Type
Sealing Ring
Outer diameter
37
mm
Width
4
mm
Series
SD
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.99
excl. VAT
/
Each
£
2.39
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FAG TSV213 PLUMMER BLOCK SEALS
FAG EDK530 HOUSING COVER
SKF SKF TFL 511 SEAL TFL 511
INA SD32X42X4-A DOUBLE LIP SEALING RING SD
TIMKEN VR524 V-RING SEAL
SKF DBL LIP HSNG SEAL X2 TSN 615 L
SKF HOUSNG LABRYNTH SEAL TSN 508 S
SKF TXL 224 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
FAG ETS609 SEALING RING
SKF V RING HSNG SEAL X2 TSN 619 A
FAG STR S153401-1-12X10-F2 FELT SEAL 383831100000
SNR SC519SV PLUMMER BLOCK ACCESSORIES
SKF LOR 102 POSITRAC LABYRINTH SEAL
INA G12X19X3-C RADIAL ROTARY SHAFT SEAL
FAG NTS60 LABYRINTH SEALS NTS SEALING FOR SNS-HOUSING NON-CONTACT SEAL