References
SNR:SC.317.DS
Rubix:205A7649
EAN:3413520645588

Documents
Product details : SNR SC317DS PLUMMER BLOCK ACCESSORIES
Strengths
•Split plummer block for bearings with cylindrical bore, made of grey cast, for grease lubrication
Split SN-bearing housings made of ductile- or grey cast iron with several sealing options
Split SN-bearing housings made of ductile- or grey cast iron with several sealing options
Technical specifications
Attributes
| Type | seal |
|---|---|
| Inner diameter | 85 mm |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Series | sc300ds |
| Material | rubber |
Show UNSPSC/ECL@SS
£ 15.34 excl. VAT
/ Each
£ 18.41 incl. VAT
- Delivery usually within ( 3 ) days
