Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF HOUSING FELT SEAL X2 TSN 617 C
SKF HOUSING FELT SEAL X2 TSN 617 C
Felt Seal TSN…-C Series
References
skf:
TSN 617 C
rubix:
103A1850
manufacturer :
93433
ean:
7316570304695
Technical specifications
Type
Seal
See all Specifications
Product details
Technical specifications
Product details : SKF HOUSING FELT SEAL X2 TSN 617 C
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
Logistics dimensions (L x W x H)
12
x
143,5
x
143,5
mm
Logistic Weight
556,5
g
Type
Seal
Inner diameter
75
mm
Outer diameter
143.5
mm
Width
12
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.81
excl. VAT
/
Each
£
51.37
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
ANELLO NILOS LSTO25X47
SKF V RING HSNG SEAL X2 TSN 314 A
INA SD14X22X3-A DOUBLE LIP SEALING RING SD
MECALINE 853563 BIG BLACK SEAL EXTERIOR FLANGE DIAMETER MM 34
FAG FSV212 SEALING RING
INA G20X28X4-C RADIAL ROTARY SHAFT SEAL
SKF TXL 524 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SNR SC218DS PLUMMER BLOCK ACCESSORIES
FAG EFS217 SEALING RING
INA G9X16X3-B RADIAL ROTARY SHAFT SEAL
FAG HOUSING SEAL-FELT FSV511
FAG TSV512 PLUMMER BLOCK SEALS
COOPER ATL408 TRIPLE LABYRINTH SEAL
INA G14X20X3-C RADIAL ROTARY SHAFT SEAL
SKF V RING HSNG SEAL X2 TSN 320 A