References
NSK:G612-KIT+J
Rubix:221A4166
EAN:00029176803118
Product details : NSK G612-KIT+J G SEAL
Type G double-lip seal designed for a maximum speed of 5 m/s, suitable for axial displacement (sold in kits of 4 half-lips).
Technical specifications
Attributes
| Type | double lip seal |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 95.5 mm |
| Width | 13.5 mm |
| Min. temperature | -30 °C |
| Max. temperature | 100 °C |
| Series | g |
| Material | nbr (nitrile rubber) |
Show UNSPSC/ECL@SS
£ 9.03 excl. VAT
/ Each
£ 10.84 incl. VAT
- Delivery usually within ( 2 ) days
