References
SKF:TSN 524 S
Rubix:132A5187
Manufacturer :95879
EAN:7316570194289

Product details : SKF HOUSNG LABRYNTH SEAL TSN 524 S
Labyrinth sealing ring for SNL plummer block housing (1-piece).
Strengths
- Good protection from contamination
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x165x165 mm |
|---|---|
| Logistic Weight | 1732 g |
| Type | seal |
| Inner diameter | 110 mm |
| Outer diameter | 165 mm |
| Width | 24 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 219.53 excl. VAT
/ Each
£ 263.44 incl. VAT
- Delivery usually within ( 3 ) days
