DICHTOMATK 67134897 FREUDENBERG SEAL
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:67134897
Rubix:252A6025
Manufacturer :67134897

Product details : DICHTOMATK 67134897 FREUDENBERG SEAL
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Inner diameter | 28 mm |
| Outer diameter | 40 mm |
| Width | 7 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 5.65 excl. VAT
/ Each
£ 6.78 incl. VAT
- Usually arrives within 14 working days
