Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Tool composition
RAGNI CROWN JOINTER AND POINTING TROWEL PACK RPJ6801
RAGNI CROWN JOINTER AND POINTING TROWEL PACK RPJ6801
Ragni crown jointer and pointing trowel pack rpj6801
References
ragni:
RPJ6801
rubix:
2002057
Technical specifications
Number of elements
2
Product details
Technical specifications
Product details : RAGNI CROWN JOINTER AND POINTING TROWEL PACK RPJ6801
Set contains a 6” pointing trowel and 1//2” x 5//8 ” brick jointer, supplied in a plastic wallet.
Technical specifications
Attributes
Number of elements
2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.78
excl. VAT
/
Each
£
26.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK TEX 1 ORGANISER TOOL KIT 880733
FACOM EXTRACTORS U.23J3
EXPERT E100506 1/2IN TORQUE WRENCH REPAIR KIT E100109
GEDORE S1500ES-03 MODULE ASSORTMENT LARGE, 325 PCS
ROEBUCK 7D6I-KIT 7D6I-KIT 7 DRAWER CABINET WITH 6 FOAM INLAYS KIT
GEDORE RED UNIVERSAL TOOL SET 72 PIECE KIT R21650072
WERA 136026 K'FORM KOMPAKT SH 2 PLUMBKIT 15PC
MAKITA 194852-0 CLEANING KIT GF600/GN900SE
FACOM ELECTRICIAN SET CM.E18
FACOM ELECT SET 2138.EL29
GEDORE 1/3 CT MODULE 1500-CT1-711
ROEBUCK 070013 ELECTRO / MECHANICAL TOOLKIT
ROEBUCK 6D5I-KIT 6D5I-KIT 6 DRAWER CABINET WITH 5 FOAM INLAYS KIT
KNIPEX 002106 APPRENTICE TOOL CASE 515MM
ROEBUCK 98 PIECE TOOL KIT 880731