Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Tool composition
GEDORE RED UNIVERSAL TOOL SET 108 PIECE KIT R21650108
GEDORE RED UNIVERSAL TOOL SET 108 PIECE KIT R21650108
Universal tool set ALL-IN
References
gedore red:
R21650108
rubix:
208A5737
manufacturer :
3301645
ean:
4060833016452
Technical specifications
Number of elements
108
Product details
Technical specifications
Product details : GEDORE RED UNIVERSAL TOOL SET 108 PIECE KIT R21650108
Set Contains:
-1/4" & 1/2" Drive Sockets and Accessories
-Ratchet Combination Spanner set
-Engineers Hammer
-Combination Pliers
-Side Cutter
-Telephone Pliers
-Tape Measure
-Screwdriver Set - Slotted and Cross Head
-Allen Key Set
-Flat chisel
-Water pump pliers
-Pin Punch
-Centre Punch
-Hexagon Punch
-Utility knife
-Bit Box
-Screwdriver bit box
-Supplied in tool case
Technical specifications
Attributes
Number of elements
108
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
434.26
excl. VAT
/
Each
£
521.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM DRIVERS SET 2049.M
FACOM TOOL SET CM.110A
STAHLWILLE LINE MAINT SET 98814905
FACOM 92 TLS BDY SET CR.CM92
WERA 135928 K'FORM KOMPAKT M1 TOOL SET METAL 39PC
KNIPEX 002135 TOOL CASE FOR ROBUST 23 ELECTRONICS 370MM
FACOM ELECTRONIC TOOLKIT CM.EL35 144 PIECE
WERA 05136609001 ADVENT CALENDAR 2024
1/2IN SPARE PART SET FOR RATCHET
DEWALT DCK429P3T-GB DEWALT 18V 4 PIECE KIT WITH 3 X 5.0AH BATTERIES
KNIPEX 002018 CASE FOR ELECTRONICS PLIERS 215MM
ROEBUCK 5D3I-KIT 5D3I-KIT 5 DRAWER CABINET WITH 3 FOAM INLAYS KIT
KNIPEX 002111 KNIPEX TOOL BAG „COMPACT“ ELECTRO 290MM
KNIPEX 002106 APPRENTICE TOOL CASE 515MM
FACOM ELECTRONICS SET CM.EL34