Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Tool composition
BRITOOL EXPERT SET 5PC RINGS&PINS - 1/2 15-32MM E117881
BRITOOL EXPERT SET 5PC RINGS&PINS - 1/2 15-32MM E117881
Set of 5 rods and 5 rings for 1/2” impact sockets
References
expert:
E117881
rubix:
2014498
ean:
3253561178818
Technical specifications
Number of elements
10
Product details
Technical specifications
Product details : BRITOOL EXPERT SET 5PC RINGS&PINS - 1/2 15-32MM E117881
- E117881 for 8 to 14 mm sockets.
- E117884 for 15 to 32 mm sockets.
Characteristics:
EAN: 3258951178812
Pack: 1
[g]: 5
Technical specifications
Attributes
Number of elements
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.60
excl. VAT
/
Each
£
10.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM ELECT SET 2138.EL29
KNIPEX 002018 CASE FOR ELECTRONICS PLIERS 215MM
ROTACRAFT RC12/75A TOOL KIT PLUS 75 ACCESSORIES
GEDORE 2927284 SEPARATOR AND PULLER SET IN L-BOXX 136
FACOM CM.100A CM100A 60 PCE TOOLKIT
GEDORE RED UNIVERSAL TOOL SET 72 PIECE KIT R21650072
WERA 135928 K'FORM KOMPAKT M1 TOOL SET METAL 39PC
FACOM MAINTENANCE KIT S.161RN
FACOM RACK CKS.93
FACOM DRIVERS SET 2049.M
GEDORE RED UNIVERSAL TOOL SET 108 PIECE KIT R21650108
ROEBUCK 58 PIECE TOOL KIT 880727
FACOM CM.105 105 Pc TOOLS SET WITH STORAGE TRAYS
FACOM TOOL SET CM.160A
BAHCO XXL 53 TOOL TROLLEY GENERAL PURPOSE KIT - 488 PCS