• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,468)
See Maintenance & Repairs
  • Electrics and lighting(3,037)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Components
  5. Contactors
  6. Contactor
  7. SCHNEIDER NSYTRV22BL BLUE DIN RAIL TERM BLOCK 2.5MM2

SCHNEIDER NSYTRV22BL BLUE DIN RAIL TERM BLOCK 2.5MM2

Rail term block

See technical information

References

Schneider Electric:NSYTRV22BL
Rubix:251A6191
brand logo
brand logo

Product details : SCHNEIDER NSYTRV22BL BLUE DIN RAIL TERM BLOCK 2.5MM2


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 0.90 excl. VAT
/ Each
£ 1.08 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SCHNEIDER TELEMEC AUX CONTACT GVAE11SCHNEIDER LA7D3064 TERMINAL BLOCKCROMPTON CONTROLS PB040CBP N/C CONTACTCUDIS SURGE PROTECTION MODC4/40 4 POLE 40A MODULAR CONTACTORCROMPTON CONTROLS 3DL2EZS DOL NO OVERLOAD 18A MAX 415V (H)174 MM X (W)SIEMENS 3RT1054-6AP36 SIEMENS POWER CONTACTORCROMPTON CONTROLS PB017CNCBP RED PROTRUDING PB C/W N/C CONTACT & COUPPILZ 773732 MC3P PROFIBUS 2SIEMENS CONTACTOR NG 3RT2015-1AF01CROMPTON CONTROLS CC25A2MC4NOBP 25A 2 MODULAR CONTACTOR 36MM 4 POLE 4NCROMPTON CONTROLS PB036CNOBP SEL SW 2POS LATCHING 1X90 DEG C/W 1 N/O (SCHNEIDER CONTACTOR LC1K0910U7SCHNEIDER CONTACT BLOCK LA1KN31CROMPTON CONTROLS PB110CBP WHITE ONE PIECE LED INDICATOR (L)51 MM X (DSCHNEIDER CONTACT LC1D18P7
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap