• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,354)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,375)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,481)
See Maintenance & Repairs
  • Electrics and lighting(3,041)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Components
  5. Contactors
  6. Contactor
  7. SIEMENS CONTACTOR NG 3RT2015-1AF01

SIEMENS CONTACTOR NG 3RT2015-1AF01

Contactor

See technical information

References

Siemens:3RT2015-1AF01
Rubix:161A8368
EAN:4011209827264
brand logo
brand logo

Product details : SIEMENS CONTACTOR NG 3RT2015-1AF01


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 26.55 excl. VAT
/ Each
£ 31.86 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

CROMPTON CONTROLS 3DL1CZS10 DOL NO OVERLOAD 12A MAX 240V (H)174 MM X (MOELLER 276845 DILM12-10(24VDC) 5.5KW 3 POLE CONTACTORSCHNEIDER ATS01 3A 110-480V ATS01N103FTSCHNEIDER CONTACTOR NO COIL LC1F150CROMPTON CONTROLS CR09/2.5 OVERLOAD 1.6 - 2.5A (H)57 MM X (W)44 MM X (LEGRAND 412429 CX3 COS FOR LR AND CT 1M 25ASCHNEIDER CONTACTOR LP1K0901BDSCHNEIDER CONTACTOR LC1K0910U7PILZ 773732 MC3P PROFIBUS 2SCHNEIDER CONT BLOCK TELEMEC ZB2BE102SCHNEIDER TIME ON DELAY BLOCK LADS2SIEMENS 4KW/400V1NCDC24V 3RT2016-2BB42CROMPTON CONTROLS PB013CNOBP GREEN PUSH BUTTON C/W N/O CONTACT AND COSCHNEIDER AUXILARY LUA1C11SCHNEIDER CONTACTOR LC1D09BD
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap