References
Schneider Electric:LC1D18P7
Rubix:153A6017
EAN:3389110349535

Product details : SCHNEIDER CONTACT LC1D18P7
3P(3 NO) - AC-3 - <= 440 V 18 A - 230 V AC coil
Technical specifications
Attributes
| Operational tension | 230 V |
|---|---|
| Max. switching current | 32 A |
| Mounting typ | din rail or plate mounting |
| Min. temperature | -40 °C |
| Max. temperature | 70 °C |
| Number of poles | 3 |
| Isolation voltage | 690 V |
| Max. switching voltage | 690 V |
Show UNSPSC/ECL@SS
£ 58.71 excl. VAT
/ Each
£ 70.45 incl. VAT
- Usually arrives within 14 working days