NORTON 63642536137 ALOX FILE BELT 13X305MM MED PACK 20
Rapid Prep Extra Flex - File Belts
See technical informationReferences
Norton:63642536137
Rubix:243A4856
Product details : NORTON 63642536137 ALOX FILE BELT 13X305MM MED PACK 20
Norton offers a range of file belts designed to perform on intricate shapes and contours. RapidPrep is reinforced with a special nylon fibre net backing (scrim) to increase the resistance to tearing. They are extremely flexible and provide a unique combination of aggressive performance, long life and improved finish.
File Belts - Norton Rapid Prep Extra Flex - 13x305mm Medium Maroon
Strengths
Offers good flexibility for file belt applications
Good choice for finishing and blending applications
General purpose product for blending, finishing, cleaning, and light deburring
Achieve a burr-free, paintable finish in fewer steps without damaging the base material
Good choice for finishing and blending applications
General purpose product for blending, finishing, cleaning, and light deburring
Achieve a burr-free, paintable finish in fewer steps without damaging the base material
Applications
Finishing
Technical specifications
Attributes
| Length | 305 mm |
|---|---|
| Width | 13 mm |
| Grain | medium |
Show UNSPSC/ECL@SS
£ 43.51 excl. VAT
/ Each
£ 52.21 incl. VAT
- In stock: Next day delivery

