MAKITA P-36697 ABRASIVE BELT 30X533 80G 9031
Abrasive bands 30x533 mm for wood metal
See technical informationReferences
Makita:P-36697
Rubix:80010085
EAN:0088381972406
Product details : MAKITA P-36697 ABRASIVE BELT 30X533 80G 9031
Qty: 5
-Grain: 80 ;
-Grain: 80 ;
Applications
For machine 9031
Technical specifications
Attributes
| Length | 533 mm |
|---|---|
| Width | 30 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 8.10 excl. VAT
/ Each
£ 9.72 incl. VAT
- Delivery usually within ( 7 ) days

