Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
Set of files
BAHCO 1-479-08-1-2 5 X 8IN HANDLED FILES INROLLIN 2
BAHCO 1-479-08-1-2 5 X 8IN HANDLED FILES INROLLIN 2
ERGO™ Engineering File Set with Cabinet Rasp Second Cut 200 mm - 5 Pcs
References
bahco:
1-479-08-1-2
rubix:
016920
ean:
7311518176747
Technical specifications
Number of elements
5
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 1-479-08-1-2 5 X 8IN HANDLED FILES INROLLIN 2
File handle developed according to the scientific Ergo process
Strengths
Maximum comfort with minimum effort thanks to ergonomic design|Comfortable two-component handle provides excellent grip|High removal rate files
Technical specifications
Attributes
Logistic Weight
1040
g
Number of elements
5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.32
excl. VAT
/
Each
£
67.58
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
BAHCO 168-COMBI-4.0 2 X 4.0RND 6INFLAT HANDLE
BAHCO 1-477-08-2-2 5X 8IN HANDLED FILES IN WALLET
BAHCO 168-COMBI-5.5-6924 2X5.5RND 6INFLAT HANDLE + GUIDE
STAHLWILLE FILE SET 12800 72230001
BAHCO 2-472-16-2-0 12 PC SET OF 16CM NEEDLE CUT 2
VALLORBE LA2453-0 NEEDLE FILE SET 16CM CUT 0 X 6
ROEBUCK ENGINEER FILE SET 250MM - HANDLED 5 PIECE SECOND CUT 880054
ROEBUCK DIAMOND NEEDLE FILE SET 16CM
BAHCO 1-478-08-1-2 5 HANDLED FILES PLASTIC ROLL
BAHCO 2-471-16-1-0 9 PCE SET OF 16CM NEEDLE CUT 1
ROEBUCK ENGINEER'S FILE SET 200MM SECOND CUT 5 PIECE SET
ROEBUCK NEEDLE FILE 16CM CUT 2 INCH WALLET 6 PIECE SET
FACOM LIM250EM.J5 SET 5 FILES SECOND CUT 250MM HAND
FACOM AS.6L160T0A SET 6 NEEDLE FILES T0160MM
ROEBUCK NEEDLE FILE 14CM CUT 2 INCH WALLET 6 PIECE SET