References
Expert:E030605
Rubix:80987004
EAN:3258950306056

Documents
Product details : BRITOOL E030605 1/4 INCH PEAR HEAD RATCHET
Strengths
•72 tooth mechanism
5° increment
Socket safety lock
Lever reverse:Rotation direction displayed
Ergonomic Bi-Material handle
5° increment
Socket safety lock
Lever reverse:Rotation direction displayed
Ergonomic Bi-Material handle
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 140 mm |
| Diameter | 24 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 31.40 excl. VAT
/ Each
£ 37.68 incl. VAT
- Usually arrives within 14 working days