Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
BRITOOL EXPERT SWIVEL HEAD REVERSE RATCHET 1/2 INCH SQUARE DRIVE
BRITOOL EXPERT SWIVEL HEAD REVERSE RATCHET 1/2 INCH SQUARE DRIVE
1/2" articulated ratchet
References
expert:
E032802
rubix:
2014055
ean:
3258950328027
Technical specifications
Square drive adapter
1/2
''
Length
306
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SWIVEL HEAD REVERSE RATCHET 1/2 INCH SQUARE DRIVE
- ISO 3315 - DIN 3122 - ISO 1174-1
- 72-tooth mechanism.
- 5° pick-up angle.
- Compact head.
- Finish: bright chrome.
- Ergonomic bi-material handle.
features:
EAN: 3258950328027
d1 [mm]: 49.1
d2 [mm]: 39,2
h [mm]: 48
L [mm]: 306
Packaging: 1
Presentation: Full Polish
[g]: 640
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
306
mm
Weight
640
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.32
excl. VAT
/
Each
£
63.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 1/2DRVDE REVRATCHET VDE 1993 U
FACOM EXTENSION NG.210A
"WERA 004095 8006C 8797C HYBRID RATCHET AND EXT 1/2"" DRIVE ZYKLOP 2PC"
STAHLWILLE 58250080 735/80 RATCHET INSERT TOOL
BRITOOL EXPERT 1/4 INCH SD SWIVEL HEAD REVERS RATCHET
ROEBUCK 72-TOOTH RATCHET SQUARE DRIVE ADAPTER '' 1/2 865327
GEDORE 1993 GU-10XL 600MM FLEXIBLE 1/2DR RATCHET 2018934
WERA 005540 8010 RATCHET ZYKLOP 3/8 DRIVE COMFORT
ROEBUCK RATCHET HANDLE 1/4 DRIVE
STAHLWILLE 4008/2 BIT-RATCHET DRIVER-STUBBY
FACOM SOCKET NG.55A
GEDORE 7687660 7418-04 RECTANGULAR REVERSIBLE RATCHET HEAD 3/4 SE 14X
FACOM SL QUICK RELEASE DUST PROOF LOCKING RATCHET 1/2 INCH DRIVE 171
FACOM SOCKET NJ.14A
WRENCHES EXTENSION ARM