BAHCO 6950RN RATCHET 1/4 ROUND TYPE
1/4" Round Head Reversible Ratchets with 72 Teeth and 5° Action Angle
See technical informationReferences
Bahco:6950RN
Rubix:119A8654
EAN:7314151831189

Product details : BAHCO 6950RN RATCHET 1/4 ROUND TYPE
72 teeth / 5° action angle for outstanding strength and accessibility
Comfortable non-slip bi-material handle with hanging hole for easy storage
Palm feature: Push the ratchet head without risk of releasing the socket
Patented bicolour direction indicator mechanism designed to prevent accidental change of working direction
High-performance alloy steel, precision forged and heat treated to provide optimum durability
Curved shapes and high polished surfaces
Micro-matt surface finish
Spare parts available
SB: Retail packed on an anti-theft plastic card
Standards: ISO 3315/1174-2, DIN 3122/3120
Comfortable non-slip bi-material handle with hanging hole for easy storage
Palm feature: Push the ratchet head without risk of releasing the socket
Patented bicolour direction indicator mechanism designed to prevent accidental change of working direction
High-performance alloy steel, precision forged and heat treated to provide optimum durability
Curved shapes and high polished surfaces
Micro-matt surface finish
Spare parts available
SB: Retail packed on an anti-theft plastic card
Standards: ISO 3315/1174-2, DIN 3122/3120
Strengths
1/4" Round Head Reversible Ratchets with 72 Teeth and 5° Action Angle
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Square drive adapter | 1/4 '' |
| Length | 120 mm |
Show UNSPSC/ECL@SS
£ 50.15 excl. VAT
/ Each
£ 60.18 incl. VAT
- Delivery usually within ( 14 ) days
