SEALEY AUTORETRACTABLESTRAP ATD25301


ATD25301 AUTO RETRACTABLE RATCHET STRAP 25MM X 3M

References
sealey:ATD25301
rubix:163A4670
manufacturer :ATD25301
brand logo
brand logo

Product details : SEALEY AUTORETRACTABLESTRAP ATD25301


• Manufactured from polyester webbing with stitched reinforcement around hooks.
• Auto-rewind feature at a push of a button retracts the webbing, leaving the unit neat and tidy.
• Simple drum and ratchet mechanism tensions the webbing to provide superior load restraint.
• Suitable for securing of loads and tarpaulins onto flatbeds or trailers.
• Handles and release mechanism are rubber coated for added comfort.
• Model No. ATD25301

Strengths

Auto Retractable Ratchet Strap 25mm x 3m

Technical specifications


Attributes
No attributes to display for this product
£ 19.13 excl. VAT
/ Each
£ 22.96 incl. VAT
  • Usually arrives within 14 working days