References
Bahco:SBS19-THR
Rubix:401A5379
EAN:7314150190218

Documents
Product details : BAHCO SBS19-THR PASS-THRU RATCHET H19
72 teeth/5° action angle
Safety ring holds the socket on the hexagon of the ratchet for easy and safe operation
Comfortable non-slip two-component handle with hanging hole for easy storage
Quick, easy direction change lever on wrench head
High quality CrV steel
Nickel and matte chrome finish
Standards: ISO 3315/1174-2, DIN 3122/3120
Safety ring holds the socket on the hexagon of the ratchet for easy and safe operation
Comfortable non-slip two-component handle with hanging hole for easy storage
Quick, easy direction change lever on wrench head
High quality CrV steel
Nickel and matte chrome finish
Standards: ISO 3315/1174-2, DIN 3122/3120
Strengths
19 mm Pass-Through Ratchet with 72 Teeth and 5° Action Angle
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Diameter | 43 mm |
| Finishing | chromed |
| Weight | 525 g |
Show UNSPSC/ECL@SS
£ 44.27 excl. VAT
/ Each
£ 53.12 incl. VAT
- Delivery usually within ( 14 ) days
