References
Draper:31996
Rubix:4527739
Manufacturer :31996

Product details : DRAPER 31996 RATCHETING RING SPANNER 15 X 17MM
Reversible ratcheting ring head in each end.
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Model | expert |
| Weight | 299 g |
Show UNSPSC/ECL@SS
£ 7.08 excl. VAT
/ Each
£ 8.50 incl. VAT
- Delivery usually within ( 7 ) days
