Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
GEDORE 754-06 1IN RATCHET ADAPTOR 7680810
GEDORE 754-06 1IN RATCHET ADAPTOR 7680810
Attachable-ratchet-head right - 754-06
References
gedore:
754-06
rubix:
114A6940
manufacturer :
7680810
ean:
4002805754061
Technical specifications
Square drive adapter
1
''
See all Specifications
Product details
Technical specifications
Product details : GEDORE 754-06 1IN RATCHET ADAPTOR 7680810
Ratchet head 1" clockwise Use: Enables controlled torque tightening in combination with a DREMOMETER torque wrench Features: Fine-pitched, sturdy ratchet head Made of chrome-vanadium steel Scope of delivery: Ratchet head Single packed in poly-bag
Technical specifications
Attributes
Logistic Weight
2500
g
Square drive adapter
1
''
Finishing
Chromed
Weight
1800
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
396.92
excl. VAT
/
Each
£
476.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM ACTUATOR S.151R
FACOM SOCKET NJ.11A
FACOM SOCKET NJ.16A
BRITOOL EXPERT 3/4 INCH RATCHET WITH HANDLE
FACOM R.PE360 ROTATOR RATCHET FOR 1/4 BITS
BRITOOL EXPERT 1/4 INCH ROUND HEAD RATCHET
FACOM SOCKET NG.90A
GEDORE 12IN FRICTIONRATCHET 31 K 12
FACOM S.161BPB 1/2IN PERFORMANCE ROUND HEAD RATCHET
STAHLWILLE 12430001 VDE RATCHET 3/8DRV
WERA 004033 8003B RATCHET ZYKLOP 3/8 DRIVE METAL PUSH
ROEBUCK COMPOSITE RATCHET 72 TEETH SQUARE DRIVE ADAPTER '' 1/2 828241
FACOM SOCKET NJ.12A
FACOM RATCHET HANDLE 1/4 SQUARE DRIVE R.161B
FACOM REVERS RAT HAND K.154B