References
Draper:84122
Rubix:251A5125
Manufacturer :84122

Product details : DRAPER 84122 AIR RATCHET, 1/2INCH SQ. DR.
Compact air ratchet with stubby yoke. Manufactured with a lightweight aluminium housing attached to an ergonomic soft grip handle providing comfort even when used for prolonged periods. Fitted with a 4-speed rear regulator, a middle exhaust and attached with a 1/4" BSP airline connector which connects with the 360° rotating air inlet, helping prevent air-lines from kinking when in use. A comfortable tool for auto body repair jobs like removing or replacing radiators, spark plugs, air conditioning and water pumps.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 300 mm |
| Diameter | 66 mm |
| Model | dat-ar12 |
| Weight | 1220 g |
Show UNSPSC/ECL@SS
£ 47.73 excl. VAT
/ Each
£ 57.28 incl. VAT
- Delivery usually within ( 7 ) days
