FACOM 1/4IN MAINTENANCE FREE LOCKING RATCHET - 72 TOOTH - SLS
High-performance 1/4" watertight ratchet - SLS
See technical informationReferences
Facom:RL.171SLS
Rubix:2588711
EAN:3662424028021



Product details : FACOM 1/4IN MAINTENANCE FREE LOCKING RATCHET - 72 TOOTH - SLS
High-performance 1/4" watertight ratchet - SLS
- Tool fitted with FACOM SLS shackle solution to protect against accidental dropping.
- The shackle solution is chosen by FACOM for particularly heavy and/or bulky tools.
- Extremely long service life, whatever the working conditions. Maintenance-free. Sealed against industrial dust.
- 72-tooth mechanism for 5° recovery.
- Sleeve safety lock: no loss of sleeves in your machines.
- Lever reversal: easy even with a gloved hand. Allows visualization of direction of rotation.
- "Palm of hand" system, allows you to press down on the ratchet head during (dis)tightening without risk of accidental reversal of direction of rotation.
- Ultra-compact head.
- Bi-material elastomer handle: high resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, Jet Oil, kerosene.
- Tool fitted with FACOM SLS shackle solution to protect against accidental dropping.
- The shackle solution is chosen by FACOM for particularly heavy and/or bulky tools.
- Extremely long service life, whatever the working conditions. Maintenance-free. Sealed against industrial dust.
- 72-tooth mechanism for 5° recovery.
- Sleeve safety lock: no loss of sleeves in your machines.
- Lever reversal: easy even with a gloved hand. Allows visualization of direction of rotation.
- "Palm of hand" system, allows you to press down on the ratchet head during (dis)tightening without risk of accidental reversal of direction of rotation.
- Ultra-compact head.
- Bi-material elastomer handle: high resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, Jet Oil, kerosene.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 150x25x20 mm |
|---|---|
| Package weight | 104 g |
| Square drive adapter | 1/4 '' |
| Length | 121 mm |
| Diameter | 22 mm |
| Weight | 110 g |
Show UNSPSC/ECL@SS
£ 79.72 excl. VAT
/ Each
£ 95.66 incl. VAT
- Delivery usually within ( 14 ) days
