RAWLPLUG R-XPT-10140/70 M10 X 140 THROUGH BOLT PACK OF 50


Rawlplug r-xpt-06065/5 m6 x 65 through bolt pack of 100

References
rawlplug:RXPT10140/70
rubix:2518749
ean:5906675233611
brand logo
brand logo
Technical specifications
Threading diameter10 mm
Length140 mm

Product details : RAWLPLUG R-XPT-10140/70 M10 X 140 THROUGH BOLT PACK OF 50


The RAWL® Throughbolt range has been developed to meet the changing demands of the market in terms of product approval levels, ease of fixing and product quality. The versatile through fixing for use in a wide range of applications in concrete of 20N/mm2 and over.Supplied in zinc plated steel, but also available in hot dip galvanized, stainless steel grade A4 upon requestTypical applications- Cladding restraint- Curtain wall- Balustrading- Barriers- Handrails- Racking- Structural Steel- Bollards

Technical specifications


Attributes
Threading diameter10 mm
Length140 mm
Show UNSPSC/ECL@SS
£ 88.73 excl. VAT
/ Each
£ 106.48 incl. VAT
  • Usually arrives within 14 working days