FACOM K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.1/2 INCH A/F
K.B - 3/4" 12-point inch-size sockets
See technical informationReferences
Facom:K.1'1/2B
Rubix:1239051
Manufacturer :K.1P1/2B
EAN:3148516613608




Product details : FACOM K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.1/2 INCH A/F
K.B - 3/4" 12-point inch-size sockets
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 480 g |
|---|---|
| Packaged dimensions (D x W x H) | 68x54x54 mm |
| Package weight | 464 g |
| Square drive adapter | 1.5 '' |
| Diameter | 40 mm |
| Length | 66.9 mm |
| Square | 19.05 mm |
| Diameter (inch) | 1-1/2 '' |
| Finishing | satin/chrome |
| Weight | 478 g |
Show UNSPSC/ECL@SS
£ 32.91 excl. VAT
/ Each
£ 39.49 incl. VAT
- Delivery usually within ( 14 ) days
