PROTEUS AYXLM2 2 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (H)23
YXL Metalclad
See technical informationSee documentsReferences
Proteus Switchgear:AYXLM2
Rubix:234A8346
Documents
Product details : PROTEUS AYXLM2 2 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (H)23
2 Way Isolator Controlled Metalclad Cons (H)232 mm x (W)149 mm x (D)90 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 100 A |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days

