• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. PROTEUS SPD/T2/KIT SURGE PROTECTION CABLING KIT FORT2 DEVI

PROTEUS SPD/T2/KIT SURGE PROTECTION CABLING KIT FORT2 DEVI

Surge protection cabling kit

See technical information

References

Proteus Switchgear:SPD/T2/KIT
Rubix:234A8326
brand logo
brand logo

Product details : PROTEUS SPD/T2/KIT SURGE PROTECTION CABLING KIT FORT2 DEVI


Surge Protection Cabling Kit Fort2 Devi

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 10.67 excl. VAT
/ Each
£ 12.80 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

PROTEUS EF20TN EURO RANGE 20A TP&N SWITCH DISCONNECTOR (H)283 MM X (W)LAWSON FUSES LST10 10A HRC FUSE (L)48 MM X (DIA)12.7 MMLGA SELECTRIC LG700 3A PLUG TOP FUSE FUSES / WIREPROTEUS SF100/80 100A SP&N SWITCH. 80A HRC FUSE (H)307 MM X (W)192 MMLAWSON FUSES ME80 80A HRC FUSE (L)57 MM X (DIA)22.23 MMSCHNEIDER A9F54116 MCB C SP 16AMPPROTEUS 1040/2 40 AMP SINGLE POLE MCB B CURVE 10KA (H)84 MM X (W)17.5SCHNEIDER ELECTRIC A9F54140 MCB C SP 40ASCHNEIDER ELECTRIC A9D56816 16A 30MA A RCBO ACTI9IC60H PON B (H)110 MMMCG 10A1PB6 10A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MMSIEMENS 3NA6832 125A FUSELINK GG 500VBUSSMANN BS88 32A FUSE TIA32AGUARDMASTR 440G-T27127 TLS-2 24VAC/DC M20 POWER LOCKMCG 50A1PB6 50A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MMF4P (FIRST FOR PERFORMANCE) F4P3APTF 3 AMP PLUG TOP FUSES (L)25.5 MM X
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap