References
Schneider Electric:LC1K0910P7
Rubix:152A8435
EAN:3389110364521

Documents
Product details : SCHNEIDER LC1K0910P7 CONTACTOR 9A 1NO 230VAC
3P - AC-3 <= 440 V 9 A - 1 NO aux. - 230 V AC coil
Technical specifications
Attributes
| Operational tension | 690 V |
|---|---|
| Number of poles | 3 |
Show UNSPSC/ECL@SS
£ 32.29 excl. VAT
/ Each
£ 38.75 incl. VAT
- Delivery usually within ( 3 ) days