NORTON 69936623231 GRINDING WHEEL 180X13X31.75MM 3GS60 KVS
Wheels Bench - 3SG
See technical informationSee documentsReferences
Norton:69936623231
Rubix:80362026
Documents
Product details : NORTON 69936623231 GRINDING WHEEL 180X13X31.75MM 3GS60 KVS
The Norton bench and pedestal wheels line consists of all wheel diameters and arbor sizes, abrasive types and grit sizes. Our offering answers all metal removal, deburring, shaping and sharpening needs: white aluminum oxide for high-speed tool steels, brown aluminum oxide for carbon steel, and silicon carbide for non-ferrous metals and carbide tooling.
Strengths
Very high concentration of SG ceramic for high removal rate & extended wheel life. Very good cutting capabilies on very hard steels. Perfect for technical applications where grinding parameters can be adjusted to optimise performance. Traditional ceramic microstructure grain. Unique, microcrystalline structure is self sharpening for long product life
Applications
Grinding
Technical specifications
Attributes
| Outer diameter | 180 mm |
|---|---|
| Width | 31.75 mm |
| Inner diameter | 13 mm |
Show UNSPSC/ECL@SS
£ 96.28 excl. VAT
/ Each
£ 115.54 incl. VAT
- In stock: Next day delivery

