SPARTEX HAMMER HD BOLTS W/SERRATION A4-50 12X35 959545012 35
Rectangular head screws with teeth
See technical informationReferences
Spartex:VTRD12X35EFA4
Rubix:269A1321
Manufacturer :959545012 35
EAN:4043377302328


Technical specifications
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | NON-STANDARD |
Product details : SPARTEX HAMMER HD BOLTS W/SERRATION A4-50 12X35 959545012 35
Hammer head bolts with serration A4-50 12X35
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | NON-STANDARD |
| Metrical diameter | M12 |
| Type of imprint | hammer head |
| Quality Grade | A4-50 |
| Threading diameter | 12 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 662.73 excl. VAT
/ 100 pieces
£ 795.28 incl. VAT
- Usually arrives within 14 working days