Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Accessories for polishing
Polishing stone
NORTON 69936685063 DRESSING STICKS FOR GRINDING WHEEL
NORTON 69936685063 DRESSING STICKS FOR GRINDING WHEEL
55 stones & sticks Dressage sticks
References
norton:
69936685063
rubix:
80470469
ean:
3157624591104
Technical specifications
Grain
80
See all Specifications
Product details
Technical specifications
Product details : NORTON 69936685063 DRESSING STICKS FOR GRINDING WHEEL
54 Sticks/Bricks Dressing sticks - Norton 37C - 150 Gr80
Strengths
Ideal for precision sanding & edging applications on carbide metal
Applications
Finish
Technical specifications
Attributes
Grain
80
Length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.92
excl. VAT
/
Each
£
11.90
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
NORTON INDIA FILE HALF ROUND 4 X 1/2 FINE F344 61463686395
NORTON STICK 6 X 1/2 INCH TRIANGLE SILICON CARBIDE MEDIUM 61463625043
NORTON 61463686325 SHARPENING STONES TRIANGULAR FILE
PFERD 41020120 POLIFLEX BLOCK 115 X 60 X 30 MM CU P120 PUR
NORTON INDIA FILE TRIANGLE 4 X 3/8 MEDIUM F134 61463686250
NORTON INDIA FILE ROUND 4 X 1/4 MEDIUM F214 61463686475
NORTON 73083 INDIA STONE 8 X 2 X 1 COARSE B8 61463685635
NORTON COMBINATION OIL STONE 8 X 2 X 1 SIC 1JB8 77084 61463685455
NORTON 61463686600 HARD ARKANSAS STONE 1/2 X 3 INCH
NORTON 61463686490 OIL STONE INDIA ROUND MEDIUM 3/8IN X 4IN MF234
NORTON 61463605565 DRESSING STICKS FOR GRINDING WHEEL
SHARP/STONE 54A 6 X 1SQ STICK 37C30-UVK
NORTON INDIA SLIP 4.1/2 X 1.3/4 X 1/2 FS44 61463687175
NORTON 73242 INDIA STONE 4 X 1 X 1/2 MEDIUM B24 61463685590
DRESSING STICK 2005050MM C24 GRIT