RECTUS BLUE HEX. COUPLING 25KAIW13BPN6
Rectus Premium Coded Quick Coupling, Series 25
See technical informationReferences
Parker:25KAIW13BPN6
Rubix:154A9968
Manufacturer :25KAIW13BPN6
EAN:4039747610766


Technical specifications
| Connection 1 | female bspp (iso 228 parallel) 1/4' |
|---|---|
| Material | brass, nickel-plated |
| Standard | ISO 228 (BSPP PARALLEL) |
Product details : RECTUS BLUE HEX. COUPLING 25KAIW13BPN6
Parker's Premium Coded Quick Coupling Series 25 is an industrial coupling system developed on the basis of series 25. This coupling system is developed for single-hand operation. The UltraFlo valve guarantees optimum flow and low pressure drop. The mechanical coding of the coupling and plug offers a guarantee for avoiding mix-ups between media when coupling, which is complemented by the color coding of the anodized sleeves. Double shut-off and straight-through couplings are available upon request. The plug cannot be interconnected with the Rectus standard 25 series.
Markets:
- Machinery Construction
- Life Science
- Process
- Aerospace
Features/Benefits:
- No mix-ups between media due to the color and mechanical coding of coupling and plug
- UltraFlo valve for optimum flow and low pressure drop
- Single-hand operation for easy and fast connection
Applications:
- Laboratory equipment
- Control panels
- Calibration systems
- Portable analyzers
- Gas chromatographs
- Micro-contamination devices
Markets:
- Machinery Construction
- Life Science
- Process
- Aerospace
Features/Benefits:
- No mix-ups between media due to the color and mechanical coding of coupling and plug
- UltraFlo valve for optimum flow and low pressure drop
- Single-hand operation for easy and fast connection
Applications:
- Laboratory equipment
- Control panels
- Calibration systems
- Portable analyzers
- Gas chromatographs
- Micro-contamination devices
Body Material: Brass
Brand: Parker, Rectus
Color: blue - 6
Compatible Fitting: Series 25 Plug
Connection Size: 1/4
Connection Thread Size: 1/4"
Connection Type: Female, BSPP ISO 228 Parallel
Connection Type: Female Thread - parallel
Coupling Half: Coupler
Diameter: 7.8 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 1800
Function: Single Shut-Off
Hex Size: 19
Hose I.d.: n/a
Interchange Type: European Profile
Length: 55
Material: Brass, Nickel-plated
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: up to 100, up to 212
Minimum Operating Temperature: -20, -4
Operation Type: Sleeve
Outside Diameter: 23
Plating Type: Nickel-plated
Product Series: Series 25
Product Style: Quick-Connect
Product Type: Quick Couplings Pneumatic
Region Of Origin: Germany
Seal Material: NBR
Shape: Straight
Sleeve Material: Brass
Technology: Pneumatics, Fluid & Gas Handling
Type: Coupling
Valve Included: Yes
Version: Single Shut-Off
Brand: Parker, Rectus
Color: blue - 6
Compatible Fitting: Series 25 Plug
Connection Size: 1/4
Connection Thread Size: 1/4"
Connection Type: Female, BSPP ISO 228 Parallel
Connection Type: Female Thread - parallel
Coupling Half: Coupler
Diameter: 7.8 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 1800
Function: Single Shut-Off
Hex Size: 19
Hose I.d.: n/a
Interchange Type: European Profile
Length: 55
Material: Brass, Nickel-plated
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: up to 100, up to 212
Minimum Operating Temperature: -20, -4
Operation Type: Sleeve
Outside Diameter: 23
Plating Type: Nickel-plated
Product Series: Series 25
Product Style: Quick-Connect
Product Type: Quick Couplings Pneumatic
Region Of Origin: Germany
Seal Material: NBR
Shape: Straight
Sleeve Material: Brass
Technology: Pneumatics, Fluid & Gas Handling
Type: Coupling
Valve Included: Yes
Version: Single Shut-Off
Technical specifications
Attributes
| Connection 1 | female bspp (iso 228 parallel) 1/4' |
|---|---|
| Material | brass, nickel-plated |
| Standard | ISO 228 (BSPP PARALLEL) |
| Max. temperature | 100 °C |
| Size | 1/4 |
| Type of threading | bspp |
| Gender | ladies |
Show UNSPSC/ECL@SS
£ 250.80 excl. VAT
/ 5 pieces
£ 300.96 incl. VAT
- Usually arrives within 14 working days