FESTO 8059277 COUPLING SOCKET NPHS-D6-M-G12
Quick Coupling Socket
See technical informationSee documentsReferences
Festo:NPHS-D6-M-G12
Rubix:263A6008
Manufacturer :8059277
EAN:4052568290221

Technical specifications
| Connection 1 | g1/2 |
|---|---|
| Material | nickel-plated brass / anodised aluminium |
| Standard | ROHS COMPLIANT |
Documents
Product details : FESTO 8059277 COUPLING SOCKET NPHS-D6-M-G12
Strengths
Combination of coupling and hand slide valve
Exhaust the air on the plug side without releasing the coupling
Can be used as an on-off valve
Exhaust the air on the plug side without releasing the coupling
Can be used as an on-off valve
Applications
Drive Trunnions
Technical specifications
Attributes
| Connection 1 | g1/2 |
|---|---|
| Material | nickel-plated brass / anodised aluminium |
| Standard | ROHS COMPLIANT |
| Max. temperature | 80 °C |
| Min. service pressure | -0.95 bar |
Show UNSPSC/ECL@SS
£ 39.81 excl. VAT
/ Each
£ 47.77 incl. VAT
- Delivery usually within ( 2 ) days