Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB2500 SPB Wrapped Wedge Belt
MECALINE SPB2500 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB2500
rubix:
45035452
manufacturer :
857746
ean:
3660338129971
Technical specifications
Profile
SPB
Pitch length
2500
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB2500 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
2500
mm
Upper width
16.3
mm
Height
13
mm
Interior length
2440
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.01
excl. VAT
/
Each
£
28.81
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
OPTIBELT SPB 17007700 WEDGEBELT SPB ENV SPB1700E
OPTIBELT 8V 3550 1624507
MECALINE SPA1482 SPA Wrapped Wedge Belt
GATES 9626-61800 SPB1800 DELTA NARROW
GATES 9624-62037 SPZ2037 DELTA NARROW
GATES SUPER HC VBELT SPZ2000 SUPERHC
MECALINE SPZ637 SPZ Wrapped Wedge Belt
GATES SUPER HC VBELT SPA2000 SUPERHC
GATES WEDGEBELTSPZMCOG SPZ1887MN SUPERHC MN
MECALINE SPC5300 WRAPPED WEDGE BELT 2.0
GATES 9331-00722 SUPER HC SPZ722
GATES SPZ1312 DELTA NARROW 9624-61312 DELTA NARROW WEDGE BELT
MECALINE SPZ3150 SPZ Wrapped Wedge Belt
MECALINE SPA2240 WRAPPED WEDGE BELT 2.0
MECALINE SPA1707 WRAPPED WEDGE BELT 2.0