GATES ISO WEDGE BELT SPA1120E
VULCOPLUS wrapped, narrow section V-belt
See technical informationSee documentsReferences
Gates:SPA1120 VULCOPLUS
Rubix:1429617
Manufacturer :942561120
EAN:5414465279003




Documents
Product details : GATES ISO WEDGE BELT SPA1120E
Belt compound converts tensile forces on the sidewalls into longitudinal forces in the tensile member. Textile cover provides grip and protects against abrasion. Tensile member withstands occasional or recurrent shockloads. Excellent resistance to oil, heat, ozone, sunlight, weather and ageing.
Strengths
•Excellent performance/cost ratio
Suited for a wide range of light- to medium-duty power transmission applications and motion transfer
Match system: all sizes meet Gates UNISET tolerances, they can be installed without matching
Sections and nominal dimensions
Service line belts
Suited for a wide range of light- to medium-duty power transmission applications and motion transfer
Match system: all sizes meet Gates UNISET tolerances, they can be installed without matching
Sections and nominal dimensions
Service line belts
Applications
High speed;high speed ratios or pulley diameters;industrial heavy-duty
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1120 mm |
| Interior length | 1075 mm |
| Outer length | 1138 mm |
| Thickness | 10 mm |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 6.92 excl. VAT
/ Each
£ 8.30 incl. VAT
- Sold out
