BAHCO K7764D POWER ADAPTOR 1/2 TO 3/8


Reducer K7764D

References
bahco:K7764D
rubix:80133125
ean:7314151222475
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
See all Specifications

Product details : BAHCO K7764D POWER ADAPTOR 1/2 TO 3/8


Drive square: 1/2" DIN 3121-G 10 ISO 1174. Design: phosphated. Material: high-alloy quality steel, ideal for impact force. Fully pierced. For use with machines. Use a locking spring for maximum safety. D2 = outside diameter of the female side. Warning: the force to be applied should be limited to the smallest drive .

Technical specifications


Attributes
Logistic Weight80 g
Square drive adapter1/2 ''
Show UNSPSC/ECL@SS
£ 27.85 excl. VAT
/ Each
£ 33.42 incl. VAT
  • Usually arrives within 14 working days