GEDORE S-2032-05 SOCKET ADAPTOR 5 PIECE SET 1/4 - 3/4 INCH


Reducer set - S 2032-05

References
gedore:S 2032-05
rubix:2013868
manufacturer :1729071
ean:4010886840221
brand logo
brand logo
Technical specifications
Square drive adapter1/4-3/4 ''
See all Specifications

Product details : GEDORE S-2032-05 SOCKET ADAPTOR 5 PIECE SET 1/4 - 3/4 INCH


Adaptor set 1/4" - 3/4", 5 pieces Set of reducers and convertors 1/4" - 3/4" Reducers 1930, 3020 Convertors 2030, 3019, 1932 In transparent plastic box, dimensions: L 134 x W 51 x H 51 mm, foam insert light-blue Please take note of the maximum capacity of the external squares of the reducers acc. to DIN 3123, ISO 3316

Technical specifications


Attributes
Logistic Weight340 g
Square drive adapter1/4-3/4 ''
Show UNSPSC/ECL@SS
£ 85.20 excl. VAT
/ Each
£ 102.24 incl. VAT
  • Usually arrives within 14 working days