Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Increaser
GEDORE 8794-00 7708840 SQUARE DRIVE HEAD 3/4IN
GEDORE 8794-00 7708840 SQUARE DRIVE HEAD 3/4IN
Push square drive 22 Z
References
gedore:
8794-00
rubix:
80173075
manufacturer :
7708840
ean:
4002805879405
Technical specifications
Square drive adapter
3/4
''
See all Specifications
Product details
Technical specifications
Product details : GEDORE 8794-00 7708840 SQUARE DRIVE HEAD 3/4IN
Fixed square head 22 Z - 3/4" For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated
Technical specifications
Attributes
Logistic Weight
610
g
Square drive adapter
3/4
''
Square (inch)
3/4
''
Diameter
22
mm
Finishing
Chromed
Square
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.67
excl. VAT
/
Each
£
110.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 9565AB DECREASING ADAPTOR F1 M 3/4
ROEBUCK CONVERTER 3/4 INCH FEMALE X 1 MALE
BRITOOL EXPERT COUPLER 3/8 INCH TO 1/2
STAHLWILLE 1X3/4 IMP SKT ADAPTO 36030005
ROEBUCK SOCKET ADAPTOR 1/2 TO 3/4 INCH SQUARE DRIVE 1/2-3/4 865422
"STAHLWILLE 35030003 3/4X1/2"" IMPACT SOCKET ADAPTOR"
GEDORE 3/8-1/4 REDUCER 3020
BAHCO 7771 3/8 TO 1/4 SQ DRIVE ADAPTOR
GEDORE 8790-00 TORQUE WRENCH ADAPTER
STAHLWILLE 12030001 431 ADAPTOR 3/8 INCH -1/4 PLUG
BRITOOL EXPERT E11 COUPLER 1/2 TO 3/4 INCH DRIVE
GEDORE KB3221 3/4 DRIVE IMPACT ADAPTOR
GEDORE KB2132 1 F SQUARE DRIVE REDUCER DOWN TO 3/4 M
FACOM COUPLERS NM.232A
GEDORE ADAPTOR KB 1932