Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Increaser
GEDORE 3/8-1/4 REDUCER 3020
GEDORE 3/8-1/4 REDUCER 3020
Adaptor 3/8 "-1/4" 3020
References
gedore:
3020
rubix:
120A2970
manufacturer :
6236280
ean:
4010886623626
Technical specifications
Square drive adapter
1/4
''
See all Specifications
Product details
Technical specifications
Product details : GEDORE 3/8-1/4 REDUCER 3020
Reducer 3/8" to 1/4" Acc. to DIN 3123, ISO 3316 For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, with ball locking device GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
Square drive adapter
1/4
''
Square (inch)
3/8
''
Finishing
Other
Square
10
mm
Length
28
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.86
excl. VAT
/
Each
£
16.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 13030005 514 ADAPTOR 1/2 INCH -3/4 PLUG
GEDORE 8793-00 FIXED ADAPTOR 16MM 1/2 INCH SQUARE DRIVE
GEDORE 8794-00 7708840 SQUARE DRIVE HEAD 3/4IN
STAHLWILLE 15030003 568 ADAPTOR 3/4 INCH -1/2 PLUG
GEDORE 1/2F TO 3/8M REDUCER KB 1930
GEDORE KB2137 1 1/2 X 2 SOCKET ADAPTOR
BAHCO K9564F POWER ADAPTOR 3/4 TO 1IN
BAHCO K8164F POWER ADAPTOR 3/4 TO 1/2
BAHCO K8964G POWER SOCKET ADAPTOR 1 TO 3/4
STAHLWILLE 11030010 ADAPTOR 1/4 SOCKET X 3/8 PLUG
BRITOOL EXPERT COUPLER 3/8 INCH TO 1/2
GEDORE 2030 ADAPTOR TO 3/8
GEDORE ADAPTOR KB 1932
STAHLWILLE 15030006 568 ADAPTOR 3/4 INCH -1 PLUG
GEDORE KB 3019 3/8 TO 1/2 IMPACT ADAPTOR