References
Gedore:KB 3221
Rubix:80104653
Manufacturer :6671530
EAN:4010886667156

Product details : GEDORE KB3221 3/4 DRIVE IMPACT ADAPTOR
Impact convertor 3/4" to 1" With square drive as per DIN 3121, ISO 1174, Form F and H GEDORE special steel, manganese-phosphated
Technical specifications
Attributes
| Square drive adapter | 1 '' |
|---|---|
| Diameter | 44 mm |
| Input square | 3/4 '' |
| Finishing | phosphate |
| Square | 20 mm |
| Length | 65 mm |
Show UNSPSC/ECL@SS
£ 27.68 excl. VAT
/ Each
£ 33.22 incl. VAT
- Delivery usually within ( 8 ) days
