References
SMC:M-5UN
Rubix:122A8556
Manufacturer :M-5UN
EAN:3618035941747

Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread (m) |
| Max. service pressure | 10 bar |
Documents
Product details : SMC M-5UN FITTING
Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Simple connection/disconnection
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-5UN (Port Size M5X0.8, Universal Nipple)
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-5UN (Port Size M5X0.8, Universal Nipple)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x18x8 mm |
|---|---|
| Logistic Weight | 4 g |
| Material | brass, nickel-plated |
| Connection 1 | external thread (m) |
| Max. service pressure | 10 bar |
| Profile | universal nipple |
| Connection 2 | external thread (m) |
Show UNSPSC/ECL@SS
£ 44.00 excl. VAT
/ 10 pieces
£ 52.80 incl. VAT
- Delivery usually within ( 4 ) days