References
Aventics:1823391093
Rubix:273A0609
Manufacturer :1823391093
EAN:3661475917063


Technical specifications
| Material | aluminum housing; polyvinyl chloride (pvc) seals; housing surface anodized |
|---|---|
| Connection 1 | 3.175 |
| Max. service pressure | 16 bar |
Product details : AVENTICS 1823391093
L-Fitting
Technical specifications
Attributes
| Material | aluminum housing; polyvinyl chloride (pvc) seals; housing surface anodized |
|---|---|
| Connection 1 | 3.175 |
| Max. service pressure | 16 bar |
| Profile | elbow distributor |
| Connection 2 | g 1/8 |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
| Type of threading | bspp |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 3.08 excl. VAT
/ Each
£ 3.70 incl. VAT
- Usually arrives within 14 working days