FESTO 8142595 REDUCING NIPPLE

Reducing Nipple

See technical information
References
Festo:NPFC-RS-G38-G18-MF
Rubix:391A4188
Manufacturer :8142595
EAN:4052568568283
brand logo
Technical specifications
Materialbrass, nickel-plated
Connection 1g3/8
Max. service pressure10 bar
See all Specifications

Product details : FESTO 8142595 REDUCING NIPPLE


Reducer npfc-rs-g38-g18-mf

Technical specifications


Attributes
Materialbrass, nickel-plated
Connection 1g3/8
Max. service pressure10 bar
Profilereducer
Connection 2g1/8
Min. temperature-10 °C
Max. temperature60 °C
Type of threadingbsp
Min. service pressure -0.95 bar
Show UNSPSC/ECL@SS
£ 2.05 excl. VAT
/ Each
£ 2.46 incl. VAT
  • Delivery usually within ( 6 ) days