References
Festo:DAYH-7
Rubix:390A6306
Manufacturer :1165484
EAN:4052568105129
Documents
Product details : FESTO 1165484 REDUCING SLEEVE (SQUARE)
Reducing sleeve DAYH-7 Size=7, Assembly Position=Any, Position detection=No, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 80 °C
Technical specifications
Attributes
| Outer diameter | 12 mm |
|---|---|
| Inner diameter | 7 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 31.93 excl. VAT
/ Each
£ 38.32 incl. VAT
- Delivery usually within ( 6 ) days
