References
Sandvik Coromant:132L-A40-A24
Rubix:317A9970
Manufacturer :7251711
EAN:7323221808853

Product details : SANDVIK 132L-A40-A24 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7251711
Cylindrical sleeve
Technical specifications
Attributes
| Outer diameter | 73.5 mm |
|---|---|
| Inner diameter | 38.1 mm |
| Length | 152.4 mm |
Show UNSPSC/ECL@SS
£ 749.87 excl. VAT
/ Each
£ 899.84 incl. VAT
- Usually arrives within 14 working days
