NORGREN 160050088 FITTING G1 PLUG FLANGE SPANNER
BSP and Hose Fittings
See technical informationSee documentsReferences
IMI Norgren:160050088
Rubix:118A3154
Manufacturer :160050088


Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread bspp (g) |
| Max. service pressure | 15 bar |
Documents
Product details : NORGREN 160050088 FITTING G1 PLUG FLANGE SPANNER
Plug G1
Technical specifications
Attributes
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread bspp (g) |
| Max. service pressure | 15 bar |
| Profile | iso g / metric plug with external spanner flats (series 16005) |
| Connection 2 | plug (blanking) |
Show UNSPSC/ECL@SS
£ 9.37 excl. VAT
/ Each
£ 11.24 incl. VAT
- Usually arrives within 14 working days